Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR6-191507BK
Zoro # G911164911
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Number of Shelves 6
- Frame Color Chrome
- Frame Material Carbon Steel
- Bin Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR6-191507BK
- Zoro # G911164911
- UPC # 651588130162
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 21 in |
Bin Width | 21 in |
Bin Depth | 15 7/8 in |
Bin Height | 7 3/4 in |
Bin HxWxD | 7 3/4 x 21 x 15 7/8 in |
Details
Number of Shelves | 6 |
Item | Shelving Unit |
Frame Color | Chrome |
Frame Material | Carbon Steel |
Includes | (12) Latch Containers, (12) Lids |
Number of Bins | 12 |
ESD Conductive | N |
Mobility | Mobile |
Bin Color | Black |
Includes Bins | Yes |
Load Capacity per Shelf | 200 lb |
Bin Style | Safely and Securely Stack |
Duty Rating | Heavy Duty |
Bin Material | Polypropylene |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Safely and Securely Stack, Bin Material Polypropylene, 7 3/4 x 21 x 15 7/8 in Bin HxWxD, Bin Height 7 3/4 in, Bin Depth 15 7/8 in, Bin Color Black, Frame Material Carbon Steel, Frame Color Chrome, Includes Bins Yes, Bin Width 21 in, Includes (12) Latch Containers, (12) Lids, Load Capacity per Shelf 200 lb, Mobility Mobile, Number of Bins 12, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG34)
- GROZ Drum Wrench, Non Sparking (44385)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-104YL)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-101GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-110GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-250RD)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-100BL)
- Quantum Storage Systems Bin Shelving