Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-997YL
Zoro # G011164897
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,618.49
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 86 in
- Overall Depth 36 in
- Number of Shelves 5
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-997YL
- Zoro # G011164897
- UPC # 651588126332
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 86 in |
Overall Depth | 36 in |
Bin Depth | 35 7/8 in |
Bin Height | 17 1/2 in |
Bin Width | 23 7/8 in |
Bin HxWxD | 17 1/2 x 23 7/8 x 35 7/8 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Frame Color | Chrome |
Includes | (5) Shelves, (8) QUS997 Bins |
ESD Conductive | N |
Number of Bins | 8 |
Frame Material | Carbon Steel |
Bin Color | Yellow |
Finish | Chrome |
Shelf Finish | Chrome |
Includes Bins | Yes |
Bin Style | Shelf |
Load Capacity per Shelf | 600 lb |
Whole Unit Load Capacity | 0 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 23 7/8 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 23 7/8 in, Includes (5) Shelves, (8) QUS997 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 48 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (PB1816-11 Green)
- MORSE MorseĀ® Drum Adaptor 55/30-20.5 for 20" - 20.5" Diameter Drum (55/30-20.5)
- SHUTER Storage Tote with Snap Lid, White, Plastic, 16 1/8 in W, 11 1/4 in H (1010110)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 6 Shelves, Gray/Blue (MSU-533BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Black (WR12-106BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-100GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Red (WR12-104RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-107RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-201RD)
- Quantum Storage Systems Bin Racks