Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-997RD
Zoro # G011164934
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,898.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 86 in
- Overall Depth 36 in
- Number of Shelves 5
- Includes (5) Shelves, (8) QUS997 Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-997RD
- Zoro # G011164934
- UPC # 651588126318
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 86 in |
Overall Depth | 36 in |
Bin Depth | 35 7/8 in |
Bin Width | 23 7/8 in |
Bin Height | 17 1/2 in |
Bin HxWxD | 17 1/2 x 23 7/8 x 35 7/8 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Includes | (5) Shelves, (8) QUS997 Bins |
Frame Material | Carbon Steel |
Number of Bins | 8 |
ESD Conductive | N |
Frame Color | Chrome |
Finish | Chrome |
Bin Color | Red |
Bin Style | Shelf |
Includes Bins | Yes |
Shelf Finish | Chrome |
Load Capacity per Shelf | 600 lb |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 0 lb |
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 23 7/8 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 23 7/8 in, Includes (5) Shelves, (8) QUS997 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 48 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 4 Tier Metal Locker, 54"Wx78"Hx21"D, 12 Door, Gray, Unassembled (18-54361GY-U)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Yellow (QUS265YL)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-208BL)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 6 Shelves, Clear (WR6-953954CL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-107RD)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Black (WRSL6-74-1848-260BK)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-601GY)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100IV)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-501GY)
- Quantum Storage Systems Bin Shelving