Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-997BL
Zoro # G011164941
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,754.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 86 in
- Overall Depth 36 in
- Number of Shelves 5
- Number of Bins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-997BL
- Zoro # G011164941
- UPC # 651588126295
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 86 in |
Overall Depth | 36 in |
Bin Depth | 35 7/8 in |
Bin Height | 17 1/2 in |
Bin Width | 23 7/8 in |
Bin HxWxD | 17 1/2 x 23 7/8 x 35 7/8 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Number of Bins | 8 |
ESD Conductive | N |
Frame Material | Carbon Steel |
Includes | (5) Shelves, (8) QUS997 Bins |
Finish | Chrome |
Bin Color | Blue |
Frame Color | Chrome |
Bin Style | Shelf |
Shelf Finish | Chrome |
Load Capacity per Shelf | 600 lb |
Includes Bins | Yes |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 0 lb |
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 23 7/8 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 23 7/8 in, Includes (5) Shelves, (8) QUS997 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 48 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 10 7/8 in L, Clear (305A5)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Deck Divider, 40"D x 18"H (DC4018)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Red (1839-108RD)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-207RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-100RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- Quantum Storage Systems Bin Racks