Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-995YL
Zoro # G611164921
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,309.89
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 86 in
- Overall Depth 36 in
- Number of Shelves 5
- Bin Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-995YL
- Zoro # G611164921
- UPC # 651588126271
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 86 in |
Overall Depth | 36 in |
Bin Height | 17 1/2 in |
Bin Depth | 35 7/8 in |
Bin Width | 19 7/8 in |
Bin HxWxD | 17 1/2 x 19 7/8 x 35 7/8 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Frame Color | Chrome |
Finish | Chrome |
Bin Color | Yellow |
ESD Conductive | N |
Number of Bins | 8 |
Frame Material | Carbon Steel |
Includes | (5) Shelves, (8) QUS995 Bins |
Includes Bins | Yes |
Shelf Finish | Chrome |
Bin Style | Shelf |
Load Capacity per Shelf | 600 lb |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 19 7/8 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes (5) Shelves, (8) QUS995 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 48 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, For 2715, 15 S (2408)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White (35-P-3248WH)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 18d x 72h, Black (6246BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-109BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-102GN)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-101RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-201BL)
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- Quantum Storage Systems Bin Racks