Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-995BL
Zoro # G111164889
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,488.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 86 in
- Overall Depth 36 in
- Number of Shelves 5
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-995BL
- Zoro # G111164889
- UPC # 651588126233
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 86 in |
Overall Depth | 36 in |
Bin Width | 19 7/8 in |
Bin Depth | 35 7/8 in |
Bin Height | 17 1/2 in |
Bin HxWxD | 17 1/2 x 19 7/8 x 35 7/8 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Finish | Chrome |
Number of Bins | 8 |
Frame Color | Chrome |
Includes | (5) Shelves, (8) QUS995 Bins |
Bin Color | Blue |
Frame Material | Carbon Steel |
ESD Conductive | N |
Load Capacity per Shelf | 600 lb |
Bin Style | Shelf |
Includes Bins | Yes |
Shelf Finish | Chrome |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 19 7/8 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes (5) Shelves, (8) QUS995 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 48 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITEC GoJak Storage Rack Rack Only (UNIG567R)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- HARDWARE RESOURCES Chrome Laundry Valet (276LV-PC)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB807RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 24 in D, 6 Shelves, Silver/Blue (WRSL6-74-2448-953BL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-100GN)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-501GY)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Black (WR12-104BK)
- Quantum Storage Systems Bin Racks