Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-993RD
Zoro # G411164947
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,898.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 86 in
- Overall Depth 36 in
- Number of Shelves 5
- Includes (5) Shelves, (8) QUS993 Bins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-993RD
- Zoro # G411164947
- UPC # 651588126196
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 86 in |
Overall Depth | 36 in |
Bin Depth | 35 7/8 in |
Bin Height | 17 1/2 in |
Bin Width | 16 1/2 in |
Bin HxWxD | 17 1/2 x 16 1/2 x 35 7/8 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Includes | (5) Shelves, (8) QUS993 Bins |
Bin Color | Red |
Number of Bins | 8 |
Frame Color | Chrome |
ESD Conductive | N |
Frame Material | Carbon Steel |
Finish | Chrome |
Load Capacity per Shelf | 600 lb |
Shelf Finish | Chrome |
Includes Bins | Yes |
Bin Style | Shelf |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 17 1/2 x 16 1/2 x 35 7/8 in Bin HxWxD, Bin Height 17 1/2 in, Bin Depth 35 7/8 in, Bin Color Red, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (5) Shelves, (8) QUS993 Bins, Load Capacity per Shelf 600 lb, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 86 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENMADE InstaCrate 12 gal BlackRed Folding Crate 117 in H X 142 in W X 21 in D Stackable (691323)
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- DURHAM MFG Drawer Bin Cabinet with Steel, 33 3/4 in W x 11 in H x 11 3/4 in D (005-17-S1157)
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Yellow (QPRHA-201YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-102YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (1239-107RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-102IV)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 12 Shelves, Red (WR12-102RD)
- Quantum Storage Systems Bin Shelving