Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-700IV
Zoro # G611164914
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Height 74 in
- Overall Depth 42 in
- Number of Shelves 5
- Bin Width 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-700IV
- Zoro # G611164914
- UPC # 651588050378
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 18 in |
Overall Height | 74 in |
Overall Depth | 42 in |
Bin Width | 19 7/8 in |
Bin Depth | 15 1/4 in |
Bin Height | 12 7/16 in |
Bin HxWxD | 12 7/16 x 19 7/8 x 15 1/4 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Frame Material | Carbon Steel |
Mobility | Mobile |
ESD Conductive | N |
Includes | (5) Shelves, (8) QGH700 Bins |
Frame Color | Chrome |
Number of Bins | 8 |
Finish | Chrome |
Bin Color | White |
Load Capacity per Shelf | 800 lb |
Bin Style | Giant Stack |
Includes Bins | Yes |
Bin Front Type | Open |
Shelf Finish | Chrome |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Giant Stack, 12 7/16 x 19 7/8 x 15 1/4 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color White, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes (5) Shelves, (8) QGH700 Bins, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 42 in, Overall Height 74 in, Overall Width 18 in, Chrome Shelf Finish, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- PELICAN Pallet Cushion, Orange With T-Nut, PK96 (SKID MATE T-NUT)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-102BL)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-107BK)
- Quantum Storage Systems Bin Shelving