Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR5-543BK
Zoro # G211164895
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$569.49
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Height 74 in
- Overall Depth 42 in
- Number of Shelves 5
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # WR5-543BK
- Zoro # G211164895
- UPC # 651588075012
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 18 in |
Overall Height | 74 in |
Overall Depth | 42 in |
Bin Width | 18 3/8 in |
Bin Height | 11 7/8 in |
Bin Depth | 19 3/4 in |
Bin HxWxD | 11 7/8 x 18 3/8 x 19 3/4 in |
Details
Number of Shelves | 5 |
Item | Shelving Unit |
Frame Color | Chrome |
Mobility | Mobile |
ESD Conductive | N |
Number of Bins | 8 |
Finish | Chrome |
Bin Color | Black |
Frame Material | Carbon Steel |
Includes | (5) Shelves, (8) QMS543 Magnum Bins |
Bin Front Type | Open |
Bin Style | Hopper |
Includes Bins | Yes |
Shelf Finish | Chrome |
Load Capacity per Shelf | 800 lb |
Whole Unit Load Capacity | 800 lb |
Number of Usable Sides | 1 |
Description
Shelving Unit, Bin Style Hopper, 11 7/8 x 18 3/8 x 19 3/4 in Bin HxWxD, Bin Height 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Black, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 18 3/8 in, Includes (5) Shelves, (8) QMS543 Magnum Bins, Load Capacity per Shelf 800 lb, Mobility Mobile, Number of Bins 8, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 42 in, Overall Height 74 in, Overall Width 18 in, Chrome Shelf Finish, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite 6 Quart 16428012 Clear Storage Tote with White Lid 13-5/8" x 8-1/4" x 4-7/8" (16428012)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- GLOBAL INDUSTRIAL 1-1/2 Size Two Socket Cross Pipe Fitting 1.94 Fitting I.D. (798745)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104BK)
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems (QPRS-100IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (1275-SB809RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-204YL)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109GN)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- Quantum Storage Systems Bin Shelving