Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR4-12225CL
Zoro # G911164966
product price: $1,057.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Height 63 in
- Overall Depth 24 in
- Number of Shelves 4
- Bin Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR4-12225CL
- Zoro # G911164966
- UPC # 651588130247
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 60 in |
Overall Height | 63 in |
Overall Depth | 24 in |
Bin Height | 10 in |
Bin Depth | 23 1/2 in |
Bin Width | 19 1/2 in |
Bin HxWxD | 10 x 19 1/2 x 23 1/2 in |
Details
Number of Shelves | 4 |
Item | Shelving Unit |
Includes | (12) SNT225 Clear Containers, (4) Shelves |
ESD Conductive | N |
Number of Bins | 12 |
Frame Color | Chrome |
Frame Material | Carbon Steel |
Bin Color | Clear |
Finish | Chrome |
Bin Style | Stack and Nest |
Shelf Finish | Chrome |
Load Capacity per Shelf | 600 lb |
Includes Bins | Yes |
Duty Rating | Heavy Duty |
Assembled | Assembled |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Stack and Nest, 10 x 19 1/2 x 23 1/2 in Bin HxWxD, Bin Height 10 in, Bin Depth 23 1/2 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 19 1/2 in, Includes (12) SNT225 Clear Containers, (4) Shelves, Load Capacity per Shelf 600 lb, Number of Bins 12, Number of Shelves 4, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Chrome Shelf Finish, N, Heavy Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1295-YE)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- HANGMAN No Stud Floating Shelf 36", White Powder Coat (L-36-W)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-109GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-110BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-104YL)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107GN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (1275-SB807BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-100GN)
- Quantum Storage Systems Bin Racks