Shop All Bin Shelving
Quantum Storage Systems
Shelving Unit, Wire
Mfr # WR12-93030CL
Zoro # G211164956
product price: $2,281.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,281.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Height 63 in
- Overall Depth 24 in
- Number of Shelves 12
- Includes (12) Shelves, (36) DG93030 Clear Containers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # WR12-93030CL
- Zoro # G211164956
- UPC # 651588195956
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 60 in |
Overall Height | 63 in |
Overall Depth | 24 in |
Bin Width | 17 1/2 in |
Bin Height | 3 in |
Bin Depth | 22 1/2 in |
Bin HxWxD | 3 x 17 1/2 x 22 1/2 in |
Details
Number of Shelves | 12 |
Item | Shelving Unit |
Includes | (12) Shelves, (36) DG93030 Clear Containers |
Frame Color | Chrome |
Bin Color | Clear |
Frame Material | Carbon Steel |
Finish | Chrome |
Number of Bins | 36 |
ESD Conductive | N |
Bin Style | Shelf |
Load Capacity per Shelf | 600 lb |
Includes Bins | Yes |
Duty Rating | Heavy Duty |
Shelf Finish | Chrome |
Number of Usable Sides | 1 |
Whole Unit Load Capacity | 800 lb |
Description
Shelving Unit, Bin Style Shelf, 3 x 17 1/2 x 22 1/2 in Bin HxWxD, Bin Height 3 in, Bin Depth 22 1/2 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 17 1/2 in, Includes (12) Shelves, (36) DG93030 Clear Containers, Load Capacity per Shelf 600 lb, Number of Bins 36, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Chrome Shelf Finish, N, Heavy Duty Duty Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5502)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-100GN)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-104GN)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-100BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- Quantum Storage Systems Bin Shelving