Shop All Storage Bins
Quantum Storage Systems
Shelf Storage Bin, Polypropylene, 4 in H, Black
Mfr # QSB100BK
Zoro # G005840318
Sold in multiples of 36 for $71.64
$71.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Overall Height 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QSB100BK
- Zoro # G005840318
- UPC # 651588027653
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Height | 4 in |
Details
Color | Black |
Material | Polypropylene |
Item | Shelf Storage Bin |
Description
Economy Shelf Bin, 11-5/8"W X 2-3/4"D X 4"H, Includes (7) Divider Slots, Rear Hanglock, Molded-In Label Holder, Polypropylene, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 29 7/8 in L, Red (QUS973RD)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, Red, 6 PK (RQUS210RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (QSB107RD)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Red (QUS221RD)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Blue (SSB445BL)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 2 1/8 in H, 11 5/8 in L, Blue (QED401BL)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- Quantum Storage Systems Storage Bins