Shop All Storage Bins
Quantum Storage Systems
Shelf Storage Bin, Plastic, Red, 12 PK
Mfr # QSB109RD
Zoro # G406592151
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QSB109RD
- Zoro # G406592151
- UPC # 651588353417
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Shelf Storage Bin |
Description
SHELF BIN TOUGH, DURABLE PLASTIC BINS ARE IDEAL FOR KEEPING PARTS ORGANIZED. DESIGNED FOR USE ON 12", 18" AND 24" DEEP SHELVING UNITS AND RACKS. FDA COMPLIANT RESIN & COLORANT. BINS ARE WATERPROOF AND CHEMICAL, GREASE AND OIL RESISTANT. REINFORCED RIBBED CONSTRUCTION FOR ADDED STRENGTH. FEATURES SLOTTED LABEL HOLDER FOR EASY CONTENT IDENTIFICATION AND A WIDE HOPPER FRONT FOR EASY ACCESS. NESTABLE WHEN EMPTY TO SAVE SPACE. SOLD IN CARTON QUANTITIES. THESE PERMANENT, MOLDED-IN COLORED PREMIUM BINS ARE VIRTUALLY UNBREAKABLE. USE COLORS TO DIFFERENTIATE ITEMS FOR QUICK CONTENT IDENTIFICATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Jarhead Tank Gauge for 18" to 23" Tanks (009909)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1887)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Clear (QSB209CL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Red (QUS242RD)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Yellow (QSB809YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB109BL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Blue (QSB809BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Green, 8 PK (K-QSB107GN-8)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/2 in H, 23 3/4 in L, Green (AF2416-6 Green)
- Quantum Storage Systems Storage Bins