Shop All Storage Bins
Quantum Storage Systems
Shelf Storage Bin, Plastic, Red, 12 PK
Mfr # QSB103RD
Zoro # G206592061
product price: $69.95
/pk 12, $5.83/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QSB103RD
- Zoro # G206592061
- UPC # 651588353479
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Shelf Storage Bin |
Description
SHELF BIN TOUGH, DURABLE PLASTIC BINS ARE IDEAL FOR KEEPING PARTS ORGANIZED. DESIGNED FOR USE ON 12", 18" AND 24" DEEP SHELVING UNITS AND RACKS. FDA COMPLIANT RESIN & COLORANT. BINS ARE WATERPROOF AND CHEMICAL, GREASE AND OIL RESISTANT. REINFORCED RIBBED CONSTRUCTION FOR ADDED STRENGTH. FEATURES SLOTTED LABEL HOLDER FOR EASY CONTENT IDENTIFICATION AND A WIDE HOPPER FRONT FOR EASY ACCESS. NESTABLE WHEN EMPTY TO SAVE SPACE. SOLD IN CARTON QUANTITIES. THESE PERMANENT, MOLDED-IN COLORED PREMIUM BINS ARE VIRTUALLY UNBREAKABLE. USE COLORS TO DIFFERENTIATE ITEMS FOR QUICK CONTENT IDENTIFICATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- DURHAM MFG 16 ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary (2600-2S-95)
- LINCOLN Pump Follower Plate, For 400Lb 55Gal Drum (83366)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 2-1/2 in H, 11 in L, Gray (IDR203GY)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Clear, 3 PK (K-QUS240CL-3)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Blue (QUS248BL)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB216MOBBL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH700BL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Green (QUS235GN)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 14 1/2 in L, Chrome (QMB540C)
- Quantum Storage Systems Storage Bins