Shop All Storage Bins
Quantum Storage Systems
Shelf Storage Bin, Plastic, Green, 12 PK
Mfr # QSB110GN
Zoro # G906591968
product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QSB110GN
- Zoro # G906591968
- UPC # 651588355015
- Country of Origin United States
- Category Storage Bins
Details
Color | Green |
Material | Plastic |
Item | Shelf Storage Bin |
Description
SHELF BIN TOUGH, DURABLE PLASTIC BINS ARE IDEAL FOR KEEPING PARTS ORGANIZED. DESIGNED FOR USE ON 12", 18" AND 24" DEEP SHELVING UNITS AND RACKS. FDA COMPLIANT RESIN & COLORANT. BINS ARE WATERPROOF AND CHEMICAL, GREASE AND OIL RESISTANT. REINFORCED RIBBED CONSTRUCTION FOR ADDED STRENGTH. FEATURES SLOTTED LABEL HOLDER FOR EASY CONTENT IDENTIFICATION AND A WIDE HOPPER FRONT FOR EASY ACCESS. NESTABLE WHEN EMPTY TO SAVE SPACE. SOLD IN CARTON QUANTITIES. THESE PREMIUM BINS ARE VIRTUALLY UNBREAKABLE AND FEATURE MOLD-IN PERMANENT COLORS. USE COLORS TO DIFFERENTIATE ITEMS FOR QUICK CONTENT IDENTIFICATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035RD)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- QUANTUM STORAGE SYSTEMS Mobile Hulk Container (QUS994MOBBL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Ivory (QUS221IV)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 16-1/2 in W, 11 in H, Clear (QUS270CL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Red (QUS241RD)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (QSB109GN)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Black, 3 PK (K-QUS240BK-3)
- Quantum Storage Systems Storage Bins