Shop All Storage Bins
Quantum Storage Systems
Shelf Storage Bin, Plastic, Green, 12 PK
Mfr # QSB103GN
Zoro # G706380175
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # QSB103GN
- Zoro # G706380175
- UPC # 651588354896
- Country of Origin Taiwan, Province of China
- Category Storage Bins
Details
Color | Green |
Material | Plastic |
Item | Shelf Storage Bin |
Description
SHELF BIN TOUGH, DURABLE PLASTIC BINS ARE IDEAL FOR KEEPING PARTS ORGANIZED. DESIGNED FOR USE ON 12", 18" AND 24" DEEP SHELVING UNITS AND RACKS. FDA COMPLIANT RESIN & COLORANT. BINS ARE WATERPROOF AND CHEMICAL, GREASE AND OIL RESISTANT. REINFORCED RIBBED CONSTRUCTION FOR ADDED STRENGTH. FEATURES SLOTTED LABEL HOLDER FOR EASY CONTENT IDENTIFICATION AND A WIDE HOPPER FRONT FOR EASY ACCESS. NESTABLE WHEN EMPTY TO SAVE SPACE. SOLD IN CARTON QUANTITIES. THESE PREMIUM BINS ARE VIRTUALLY UNBREAKABLE AND FEATURE MOLD-IN PERMANENT COLORS. USE COLORS TO DIFFERENTIATE ITEMS FOR QUICK CONTENT IDENTIFICATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- ECONOCO Ladder System, Wall Rack Double (A305/B)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Red (QUS265RD)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Yellow (QUS260YL)
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Gray, 3 PK (QGH700GY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Blue, 8 PK (K-QSB107BL-8)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB116GN)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- Quantum Storage Systems Storage Bins