Shop All Storage Bins
Quantum Storage Systems
Shelf Storage Bin, Plastic, Blue, 12 PK
Mfr # QSB109BL
Zoro # G406592113
product price: $92.29
/pk 12, $7.69/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QSB109BL
- Zoro # G406592113
- UPC # 651588353394
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Shelf Storage Bin |
Description
SHELF BIN TOUGH, DURABLE PLASTIC BINS ARE IDEAL FOR KEEPING PARTS ORGANIZED. DESIGNED FOR USE ON 12", 18" AND 24" DEEP SHELVING UNITS AND RACKS. FDA COMPLIANT RESIN & COLORANT. BINS ARE WATERPROOF AND CHEMICAL, GREASE AND OIL RESISTANT. REINFORCED RIBBED CONSTRUCTION FOR ADDED STRENGTH. FEATURES SLOTTED LABEL HOLDER FOR EASY CONTENT IDENTIFICATION AND A WIDE HOPPER FRONT FOR EASY ACCESS. NESTABLE WHEN EMPTY TO SAVE SPACE. SOLD IN CARTON QUANTITIES. THESE PERMANENT, MOLDED-IN COLORED PREMIUM BINS ARE VIRTUALLY UNBREAKABLE. USE COLORS TO DIFFERENTIATE ITEMS FOR QUICK CONTENT IDENTIFICATION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- ECONOCO Mondo Mannequins Female Fabric Covered Blouse Form W/ neckblock (F5)
- KNAPE & VOGT Kv 255 Zc 72 Shelf Standards Zinc 72 in. (255 ZC 72)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Red (QUS975RD)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Red (QMS531RD)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (QUS240YL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 29 7/8 in L, Blue (QUS973BL)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 14 1/2 in L, Chrome (QMB540C)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270BR)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink, 6 PK (20384)
- Quantum Storage Systems Storage Bins