Shop All Storage Bins
Quantum Storage Systems
Shelf Storage Bin, Plastic, 12 PK
Mfr # QSB103YL
Zoro # G606380169
product price: $85.49
/pk 12, $7.12/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QSB103YL
- Zoro # G606380169
- UPC # 651588353493
- Country of Origin Taiwan, Province of China
- Category Storage Bins
Details
Material | Plastic |
Item | Shelf Storage Bin |
Description
The QUANTUM STORAGE SYSTEMS - QSB103YL is a shelf storage bin designed to accommodate various items. Its dimensions are not explicitly provided, but it's crafted to fit standard shelving units commonly used in small businesses and commercial settings. The size of the bin has been thoughtfully considered to maximize space efficiency on your shelves, making it a suitable choice for organizing and storing goods.
This shelf storage bin is made of robust plastic material known for its durability and longevity. The plastic construction allows it to resist wear and tear, ensuring that it can withstand the rigors of daily use in busy environments. It's built to sustain heavy loads without compromising its shape or structure over time.
It should be noted that this description pertains only to one item: the QUANTUM STORAGE SYSTEMS - QSB103YL Shelf Storage Bin itself. Package quantity details are not provided here; please refer directly to the product listing for such information. As far as compatibility goes, while specific fixtures aren't mentioned, this versatile storage solution is designed with adaptability in mind – fitting seamlessly into most traditional shelving setups found within business establishments.
This shelf storage bin is made of robust plastic material known for its durability and longevity. The plastic construction allows it to resist wear and tear, ensuring that it can withstand the rigors of daily use in busy environments. It's built to sustain heavy loads without compromising its shape or structure over time.
It should be noted that this description pertains only to one item: the QUANTUM STORAGE SYSTEMS - QSB103YL Shelf Storage Bin itself. Package quantity details are not provided here; please refer directly to the product listing for such information. As far as compatibility goes, while specific fixtures aren't mentioned, this versatile storage solution is designed with adaptability in mind – fitting seamlessly into most traditional shelving setups found within business establishments.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (330-95)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Blue (SSB465BL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Ivory (SSB423IV)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Blue (QP1285BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (QGH700RD)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Clear (QSB210CL)
- FTR ENTERPRISES Hang & Stack Storage Bin, Acrylic, Clear (STC-1)
- Quantum Storage Systems Storage Bins