Shop All General Purpose Metal Shelving
Quantum Storage Systems
Shelf Push Handle 24" W, SS
Mfr # PH24S
Zoro # G4361729
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 1 in
- Finish Stainless Steel
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # PH24S
- Zoro # G4361729
- UPC # 651588157916
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 24 in |
Width | 24" |
Depth | 1" |
Height | 1" |
Details
Item | Shelf Push Handle |
Color | Silver |
Material | Stainless Steel |
Finish | Stainless Steel |
Description
Shelf Push Handle, Overall Depth 1 in, Overall Height 1 in, Overall Width 24 in, Stainless Steel, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- FOAMPRO Wrought Iron Painter (88)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- DURASHELF Vented Shelf 66"W x 16"D (S6616)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- Quantum Storage Systems General Purpose Metal Shelving