Shop All General Purpose Metal Shelving
Quantum Storage Systems
Shelf Push Handle 18" W, SS
Mfr # PH18S
Zoro # G4361738
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 1 in
- Finish Stainless Steel
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # PH18S
- Zoro # G4361738
- UPC # 651588199350
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 18 in |
Height | 1" |
Depth | 1" |
Width | 18" |
Details
Item | Shelf Push Handle |
Color | Silver |
Material | Stainless Steel |
Finish | Stainless Steel |
Description
Shelf Push Handle, Overall Depth 1 in, Overall Height 1 in, Overall Width 18 in, Stainless Steel, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Silver (WR63-1848S)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- QUANTUM STORAGE SYSTEMS Divider DUS210 For 5-3/8"D x 3"H Stacking Bin Price for Pack of 6 (DUS210)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- Quantum Storage Systems General Purpose Metal Shelving