Shop All Wire Shelf Posts
Quantum Storage Systems
Shelf Post 74", Stainless Steel, 2PK
Mfr # P74S-2
Zoro # G2418258
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # P74S-2
- Zoro # G2418258
- UPC # 651588046869
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 74 in |
Post Height | 74 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 74" |
Overall HxW | 74 in x 1 in |
Details
Item | Wire Shelf Post |
Finish | Stainless Steel |
Includes Leveling Feet | Yes |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Gauge | 16 ga |
Shelf Adjustment Type | Split Sleeve |
Material | Steel |
Wire Shelving Finish | Stainless Steel |
Leveling Feet Included | Yes |
Wire Shelving Material | Stainless Steel |
Mobility | Stationary |
Shelf Adjustment Increments | 1 in |
Number of Pieces | 2 |
Recommended Environments | Dry, Harsh, Wet |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Steel, Overall Height 74 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, 16 ga, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- PACKAGING OF AMERICA Cardboard Corrugated Shelf Bin Divider, White, 4 in L, 2 1/4 in, 4 1/4 in W, 2 in H, 100 PK (1W863)
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Proform, Green Epoxy (P74P)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 54"H Post, Black Epoxy (P54BK)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6C)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- NEXEL 34H Chrome Post, 4PK (320783)
- Quantum Storage Systems Wire Shelf Posts