Shop All Wire Shelf Posts
This Product is Discontinued
Quantum Storage Systems
Shelf Post 74", Silver (Discontinued)
Mfr # P74C
Zoro # G9005482
This Product is Discontinued
Key Features
- Color Silver
- Finish Chrome
- Includes Leveling Feet No
- Material Steel
- Overall Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # P74C
- Zoro # G9005482
- UPC # 651588014455
- Country of Origin Unknown
- Category Wire Shelf Posts
Dimensions
Overall Height | 74 in |
Overall Width | 1 in |
Post Height | 74 in |
Post Width | 1 in |
Details
Item | Wire Shelf Post |
Color | Silver |
Finish | Chrome |
Includes Leveling Feet | No |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Finish - Shelving and Racks | Chrome Plated |
Wire Shelving Material | Steel |
For Use With | Shelving Units |
Shelf Style | Solid |
Includes | (1) Chrome Post, 74"h |
Leveling Feet Included | Yes |
Wire Shelf Adjustment Type | Split Sleeve |
Gauge | 16 ga |
Mobility | Stationary |
Shelf Adjustment Increments | 1 in |
Description
Wire Shelf Post, Color Silver, Includes (1) Chrome Post, 74 In.h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.