Shop All Shelving & Rack Accessories
Quantum Storage Systems
Shelf Ledge 72" W, Silver, 2PK
Mfr # BL72S-2
Zoro # G2418459
product price: $90.99
/pk 2, $45.50/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 1/32 in
- Overall Height 4 in
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BL72S-2
- Zoro # G2418459
- UPC # 651588047002
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/32 in |
Overall Height | 4 in |
Overall Width | 72 in |
Height | 4" |
Width | 72" |
Depth | 1/32" |
For Shelf Width | 72 in |
Ledge Size | 72 in |
Details
Item | Ledge |
Color | Silver |
Material | Stainless Steel |
Finish | Stainless Steel |
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 72 in, Overall Depth 1/32 in, Overall Height 4 in, Overall Width 72 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL136BL)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, 23 5/8 in L, Green (AF2416-10 Green)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Red (QUS238RD)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 48"L x 10"H (BSK2448C)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 60"L x 10"H (BSK2460C)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- PRAIRIE VIEW INDUSTRIES N246036-4-CHL2 Mobile 4 Tier Queen Mary Shelving Units- 66 x 24 x 36 in. (A246036-4-CHL2)
- Quantum Storage Systems Shelving & Rack Accessories