Shop All Shelving & Rack Accessories
Quantum Storage Systems
Shelf Ledge 48" W, Silver, 2PK
Mfr # BL48S-2
Zoro # G2418477
product price: $62.99
/pk 2, $31.50/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 1/32 in
- Overall Height 4 in
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BL48S-2
- Zoro # G2418477
- UPC # 651588046968
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/32 in |
Overall Height | 4 in |
Overall Width | 48 in |
Width | 48" |
Depth | 1/32" |
Height | 4" |
For Shelf Width | 48 in |
Ledge Size | 48 in |
Details
Item | Ledge |
Color | Silver |
Material | Stainless Steel |
Finish | Stainless Steel |
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 48 in, Overall Depth 1/32 in, Overall Height 4 in, Overall Width 48 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269682BK)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 36"L x 10"H (BSK1836C)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- ECONOCO Hook Waterfall 16", Semi-Gloss, Black, 24PK (EBL/5H)
- Quantum Storage Systems Shelving & Rack Accessories