Shop All General Purpose Metal Shelving
Quantum Storage Systems
Shelf Hanger/Rail Rod 72" W, SS
Mfr # GR72S
Zoro # G4361677
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 1 in
- Overall Height 1 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # GR72S
- Zoro # G4361677
- UPC # 651588328033
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 72 in |
Depth | 1" |
Width | 72" |
Height | 1" |
Details
Item | Shelf Hanger/Rail Rod |
Color | Silver |
Material | Steel |
Finish | Stainless Steel |
Description
Shelf Hanger/Rail Rod, Overall Height 1 in, Overall Width 72 in, Steel, Silver, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Storage Cabinet, Glass Doors, 46" (1010022)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Sand (BS6-121812-CSD)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome (5GPK4)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- QUANTUM STORAGE SYSTEMS Divider DUS210 For 5-3/8"D x 3"H Stacking Bin Price for Pack of 6 (DUS210)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- Quantum Storage Systems General Purpose Metal Shelving