Shop All General Purpose Metal Shelving
Quantum Storage Systems
Shelf Hanger/Rail Rod 36" W, SS
Mfr # GR36S
Zoro # G4361701
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Width 36 in
- Overall Depth 1 in
- Finish Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # GR36S
- Zoro # G4361701
- UPC # 651588327975
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 in |
Overall Width | 36 in |
Overall Depth | 1 in |
Width | 36" |
Depth | 1" |
Height | 1" |
Overall Dimensions | 36 in W x 1 in H |
Details
Item | Shelf Hanger/Rail Rod |
Finish | Stainless Steel |
Color | Silver |
Material | Stainless Steel |
Description
Shelf Hanger/Rail Rod, Overall Height 1 in, Overall Width 36 in, Steel, Silver, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Closet Organizer System, Expandable, Sati (SHE05814B)
- TRITON PRODUCTS 3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74120)
- ZORO SELECT Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray (BC-3616)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- QUANTUM STORAGE SYSTEMS Divider DUS210 For 5-3/8"D x 3"H Stacking Bin Price for Pack of 6 (DUS210)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- Quantum Storage Systems General Purpose Metal Shelving