Shop All Shelving & Rack Accessories
Quantum Storage Systems
Shelf Divider 8"H x 24"W x 1"D
Mfr # DIV24
Zoro # G9562621
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 1 in
- Overall Height 8 in
- Finish - Shelving and Racks Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DIV24
- Zoro # G9562621
- UPC # 651588009239
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 8 in |
Overall Width | 24 in |
Depth | 1" |
Height | 8" |
Width | 24" |
Details
Item | Shelf Divider |
Color | Silver |
Material | Steel |
Finish - Shelving and Racks | Chrome Plated |
Standards | FDA APPROVED |
For Use With | Shelving Units |
Finish | Chrome |
Includes | Chrome Divider 24 in x 8 in |
Description
Shelf Divider, Steel, Overall Depth 1 in, Overall Height 8 in, Overall Width 24 in, Silver, Includes Chrome Divider 24 in x 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Compartment Storage Box with 2.5 in H x 9 in W (902-497)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 63 inx1 in (P63C)
- QUANTUM STORAGE SYSTEMS Shelf Ledge 48" W, Silver, 2PK (BL48S-2)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- L E JOHNSON 36 BIFLD DR HDW Set (1700363H)
- Quantum Storage Systems Shelving & Rack Accessories