Shop All Shelving & Rack Accessories
Quantum Storage Systems
Shelf Divider 18"W, Stainless Steel, 2PK
Mfr # DIV18S-2
Zoro # G2418440
product price: $46.99
/pk 2, $23.50/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 1/32 in
- Overall Height 8 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # DIV18S-2
- Zoro # G2418440
- UPC # 651588047026
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/32 in |
Overall Height | 8 in |
Overall Width | 18 in |
Height | 8" |
Depth | 1/32" |
Width | 18" |
For Shelf Width | 18 in |
Ledge Size | 18 in |
Details
Item | Shelf Divider |
Color | Silver |
Material | Stainless Steel |
Finish | Stainless Steel |
Description
Shelf Divider, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 18 in, Overall Depth 1/32 in, Overall Height 8 in, Overall Width 18 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 22 1/4 in H, Stationary (343-95)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 60"L x 10"H (BSK2460C)
- QUANTUM STORAGE SYSTEMS Floor Glides, 4PK (FG)
- QUANTUM STORAGE SYSTEMS Shelf Ledge 48" W, Silver, 2PK (BL48S-2)
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- ECONOCO Rack Rectangular Tubing, 2-Way, Chrome (K23)
- Quantum Storage Systems Shelving & Rack Accessories