Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic Lid
Mfr # LID301RD
Zoro # G3816303
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Shape Rectangular
- Lid Type Snap-On
- For Container Type Stack and Nest Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID301RD
- Zoro # G3816303
- UPC # 651588012819
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 29 1/2 in |
Overall Width | 19 1/2 in |
Overall LxW | 29 1/2 in x 19 1/2 in |
Outside Width | 19 1/2 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
Lid Type | Snap-On |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | SNT300 |
Description
Lid, Color Red, Compatible Grainger Part Number 9NU16, Compatible Manufacturer Model Number SNT300, Material Plastic, Overall Diameter Not Applicable, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO SHELVING UNIT STL 200LB (SHF-01442)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- EDSAL Panel Kit, Industrial (IPS3618)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID231GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WMS531)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 15-1/2 in W, 1 in H (LID191BL)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- PACON Clear Recyclable Plastic Interlocking Storage Container Lid, 5-1/2 in W, 6.8" H (27660)
- Quantum Storage Systems Bin & Box Accessories