Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic Lid
Mfr # LID241RD
Zoro # G4777281
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Lid Type Snap-On
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID241RD
- Zoro # G4777281
- UPC # 651588012697
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 20 7/8 in |
Overall Width | 14 1/4 in |
Overall LxW | 20 7/8 in x 14 1/4 in |
Outside Width | 14 1/4 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Lid Type | Snap-On |
Shape | Rectangular |
Compatible Manufacturer Model Number | SNT240 |
Description
Lid, Color Red, Compatible Grainger Part Number 9LHX5, Compatible Manufacturer Model Number SNT240, Material Plastic, Overall Diameter Not Applicable, Overall Length 20 7/8 in, Overall Width 14 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Red, 8 PK (K-QSB207RD-8)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 36D X 96H (B2282501N)
- QUANTUM STORAGE SYSTEMS Lid Fits Totes SNT225, SNT230, Clear (LID231CL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Lid (LID2516-8YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 5-1/2 in W, 5 in H (WUS230)
- QUANTUM STORAGE SYSTEMS GEC™ Clear Dust Cover Inlays For 22-1/2"Lx17-1/2"W Dividable Grid Containers (DDC93000CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 15-1/2 in W, 1 in H (LID191BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- Quantum Storage Systems Bin & Box Accessories