Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic Lid
Mfr # LID191RD
Zoro # G4776125
original price:
$10.11
20% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Lid Type Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID191RD
- Zoro # G4776125
- UPC # 651588012451
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 19 1/2 in |
Overall Width | 15 1/2 in |
Outside Width | 15 1/2 in |
Overall LxW | 19 1/2 in x 15 1/2 in |
Details
Color | Red |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Lid Type | Snap-On |
Compatible Manufacturer Model Number | SNT190, SNT195 |
Description
Lid, Color Red, Compatible Grainger Part Number 9CCK8, 9KG39, Compatible Manufacturer Model Number SNT190, SNT195, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Mercedes Gray Non-Adhesive Shelf Liner (04F-C7H3G-06)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- QUANTUM STORAGE SYSTEMS Window for Giant Stack Containers, 4 PK (WGH600)
- QUANTUM STORAGE SYSTEMS Green Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3GN)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS265)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- Quantum Storage Systems Bin & Box Accessories