Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic 19-1/2 in L, 15-1/2 in W, 1 in H
Mfr # LID191RD
Zoro # G608613173
Sold in multiples of 6 for $139.14
$139.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 19-1/2 in
- Height 1 in
- Width 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # LID191RD
- Zoro # G608613173
- UPC # 651588309735
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 19-1/2 in |
Height | 1 in |
Width | 15-1/2 in |
Details
Color | Red |
Material | Plastic |
Type | Lid |
Description
Quantum lid for Stack and Nest shipping containers. Fits SNT190, SNT195.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- QUANTUM STORAGE SYSTEMS Window for Container, 6 PK (WUS951)
- QUANTUM STORAGE SYSTEMS Red Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301RD)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH445)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV220)
- QUANTUM STORAGE SYSTEMS Blue Plastic Accessory (QBC111BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- Quantum Storage Systems Bin & Box Accessories