Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic 18 in L, 11 in W, 1 in H
Mfr # LID181RD
Zoro # G208613122
product price: $11.15
/ea
Sold in multiples of 6 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 18 in
- Height 1 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # LID181RD
- Zoro # G208613122
- UPC # 651588309711
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 18 in |
Height | 1 in |
Width | 11 in |
Details
Color | Red |
Material | Plastic |
Type | Lid |
Description
For use with SNT180/SNT185.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- QUANTUM STORAGE SYSTEMS Red Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301RD)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Accessory (QBC111YL)
- QUANTUM STORAGE SYSTEMS GEC™ Clear Dust Cover Inlays For 22-1/2"Lx17-1/2"W Dividable Grid Containers (DDC93000CL)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB302, Clear (QTB302CUP)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- AKRO-MILS Clear Plastic Bin Lid (30231CRY)
- Quantum Storage Systems Bin & Box Accessories