Shop All Bin & Box Accessories
Quantum Storage Systems
Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H
Mfr # COV92000RD
Zoro # G908639224
product price: $9.39
/ea
Sold in multiples of 4 for $37.56
$37.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 16-1/2 in
- Height 1 in
- Width 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # COV92000RD
- Zoro # G908639224
- UPC # 651588008195
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 16-1/2 in |
Height | 1 in |
Width | 10-7/8 in |
Details
Color | Red |
Material | Plastic |
Type | Lid |
Description
Use for storage or shipping. Protect contents from damage and dust with these snap-on covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Super Bucket Hanging Sieve (85300)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- TECHNIBILT SHELVING SYSTEMS Split Sleeve Adapters (PBAG)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16 in W, 7 in H (WUS250)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID201BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 5 1/2 in W (LBL5X8CO)
- LEWISBINS Lewis Bin System, Clear (CH10)
- Quantum Storage Systems Bin & Box Accessories