Shop All Cart Covers
Quantum Storage Systems
Quantum CC247263BNV Blue Nylon Cart Cover W/ Hook and Loop Closure for 24'' x 72'' x 63'' Shelving
Mfr # 784C247263BV
Zoro # G611635988
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 784C247263BV
- Zoro # G611635988
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC247263BNV blue nylon cart cover with Hook and Loop closure for 24'' x 72'' x 63'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The Hook and Loop closure is easy to use and folds open for quick accessibility. The blue color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 24'' x 72'' x 63'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 72''Width: 24''Height: 63''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN2801NX8)
- ZORO SELECT Rope, Manila, 3/4in Dia, 600 ft. (330240-NAT-00600-60019)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- GLOBAL INDUSTRIAL Nylon Cover For 6 Lug Cart, Blue (652866)
- Quantum Storage Systems Utility & Storage Carts