Shop All Cart Covers
Quantum Storage Systems
Quantum CC246074BNZ Blue Nylon Cart Cover with Zippered Closure for 24'' x 60'' x 74'' Shelving
Mfr # 784C246074BZ
Zoro # G411636222
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 784C246074BZ
- Zoro # G411636222
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC246074BNZ blue nylon cart cover with zippered closure for 24'' x 60'' x 74'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The zippered closure is easy to use and folds open for quick accessibility. The blue color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 24'' x 60'' x 74'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 60''Width: 24''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 11 ft L, 1 in W, Polyester, Yellow (EE2801DFX11)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- KINGCORD 1/2 in. x 300 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (309811)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPR-100)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- R&B WIRE PRODUCTS Elastic Vinyl Cover for 18 and 20 Bushel Vinyl Basket Trucks and Poly Trucks (432G)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- Quantum Storage Systems Utility & Storage Carts