Shop All Cart Covers
Quantum Storage Systems
Quantum CC246063WNV White Nylon Cart Cover W/ Hook and Loop Closure for 24'' x 60'' x 63'' Shelving
Mfr # 784C246063WV
Zoro # G411636260
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # 784C246063WV
- Zoro # G411636260
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC246063WNV white nylon cart cover with Hook and Loop closure for 24'' x 60'' x 63'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The Hook and Loop closure is easy to use and folds open for quick accessibility. The white color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 24'' x 60'' x 63'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 60''Width: 24''Height: 63''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN2804DX3)
- LITTLE GIANT LADDERS 6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19702)
- LITTLE GIANT Platform Truck, 1200 lb., 24x36, Flush (T710-1H)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- CLASSIC ACCESSORIES Standard Garage Shelf Cover (52-216-010401-EC)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- Quantum Storage Systems Cart Covers