Shop All Cart Covers
Quantum Storage Systems
Quantum CC246063BNV Blue Nylon Cart Cover W/ Hook and Loop Closure for 24'' x 60'' x 63'' Shelving
Mfr # 784C246063BV
Zoro # G311636216
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 784C246063BV
- Zoro # G311636216
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC246063BNV blue nylon cart cover with Hook and Loop closure for 24'' x 60'' x 63'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The Hook and Loop closure is easy to use and folds open for quick accessibility. The blue color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 24'' x 60'' x 63'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 60''Width: 24''Height: 63''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- GLOBAL INDUSTRIAL Nylon Cover For 3 Lug Cart, Blue (652865)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- Quantum Storage Systems Utility & Storage Carts