Shop All Cart Covers
Quantum Storage Systems
Quantum CC244874BNZ Blue Nylon Cart Cover with Zippered Closure for 24'' x 48'' x 74'' Shelving
Mfr # 784C244874BZ
Zoro # G611636244
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 784C244874BZ
- Zoro # G611636244
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC244874BNZ blue nylon cart cover with zippered closure for 24'' x 48'' x 74'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The zippered closure is easy to use and folds open for quick accessibility. The blue color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 24'' x 48'' x 74'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 48''Width: 24''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/8 in. x 200 ft. Blue/White Solid Braid Polypropylene Derby Rope (300511TV)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- CLASSIC ACCESSORIES Standard Garage Shelf Cover (52-216-010401-EC)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- Quantum Storage Systems Cart Covers