Shop All Cart Covers
Quantum Storage Systems
Quantum CC243674WNV White Nylon Cart Cover W/ Hook and Loop Closure for 24'' x 36'' x 74'' Shelving
Mfr # 784C243674WV
Zoro # G811635856
product price: $400.99
/ea
Free Shipping & Returns
$400.99
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
- Brand Quantum Storage Systems
- MFR # 784C243674WV
- Zoro # G811635856
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC243674WNV white nylon cart cover with Hook and Loop closure for 24'' x 36'' x 74'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The Hook and Loop closure is easy to use and folds open for quick accessibility. The white color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 24'' x 36'' x 74'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 36''Width: 24''Height: 74''
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
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-6GB95)
- BULLDOG WINCH Wireless adapter plug 20080 (20408-3)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- GLOBAL INDUSTRIAL Nylon Cover For 6 Lug Cart, Blue (652866)
- Quantum Storage Systems Cart Covers