Shop All Cart Covers
Quantum Storage Systems
Quantum CC187263WNV White Nylon Cart Cover W/ Hook and Loop Closure for 18'' x 72'' x 63'' Shelving
Mfr # 784C187263WV
Zoro # G411635942
product price: $459.99
/ea
Free Shipping & Returns
$459.99
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
- Brand Quantum Storage Systems
- MFR # 784C187263WV
- Zoro # G411635942
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC187263WNV white nylon cart cover with Hook and Loop closure for 18'' x 72'' x 63'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The Hook and Loop closure is easy to use and folds open for quick accessibility. The white color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 18'' x 72'' x 63'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 72''Width: 18''Height: 63''
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
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-9/16 in (1F147)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 2600 lb. (EN30X6)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR1)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- Quantum Storage Systems Utility & Storage Carts