Shop All Cart Covers
Quantum Storage Systems
Quantum CC184874BNV Blue Nylon Cart Cover W/ Hook and Loop Closure for 18'' x 48'' x 74'' Shelving
Mfr # 784C184874BV
Zoro # G211636026
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 784C184874BV
- Zoro # G211636026
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC184874BNV blue nylon cart cover with Hook and Loop closure for 18'' x 48'' x 74'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The Hook and Loop closure is easy to use and folds open for quick accessibility. The blue color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 18'' x 48'' x 74'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 48''Width: 18''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDEC108246)
- MAG-MATE Replacement Capacity Sticker (900258)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 Quick Link (N100-263)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- Quantum Storage Systems Cart Covers