Shop All Cart Covers
Quantum Storage Systems
Quantum CC183674WNV White Nylon Cart Cover W/ Hook and Loop Closure for 18'' x 36'' x 74'' Shelving
Mfr # 784C183674WV
Zoro # G211636255
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # 784C183674WV
- Zoro # G211636255
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC183674WNV white nylon cart cover with Hook and Loop closure for 18'' x 36'' x 74'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The Hook and Loop closure is easy to use and folds open for quick accessibility. The white color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 18'' x 36'' x 74'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 36''Width: 18''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 24 in W, Nylon, Yellow (WB1-924-10)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (7G100DOSXK/5)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- CLASSIC ACCESSORIES Standard Garage Shelf Cover (52-216-010401-EC)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- Quantum Storage Systems Utility & Storage Carts