Shop All Cart Covers
Quantum Storage Systems
Quantum CC183663BNZ Blue Nylon Cart Cover with Zippered Closure for 18'' x 36'' x 63'' Shelving
Mfr # 784C183663BZ
Zoro # G411636161
product price: $402.99
/ea
Free Shipping & Returns
$402.99
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
- Brand Quantum Storage Systems
- MFR # 784C183663BZ
- Zoro # G411636161
- Country of Origin United States
- Category Cart Covers
Description
Protect your shelves with this Quantum CC183663BNZ blue nylon cart cover with zippered closure for 18'' x 36'' x 63'' shelving! This cart cover is excellent for shielding the contents of your shelf from water dust and other airborne contaminants. It keeps valuable items out of sight minimizing the threat of theft.Boasting a durable nylon construction this cart cover can withstand daily wear and tear. The zippered closure is easy to use and folds open for quick accessibility. The blue color allows you to color-code your shelves so that employees can know the contents of each unit even when it is covered. It fits 18'' x 36'' x 63'' shelving. This cart cover is the ultimate solution for keeping your items secure and clean!Overall Dimensions:Length: 36''Width: 18''Height: 63''
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
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- CARLISLE FOODSERVICE Turf Saver Tire (5110251)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- ZORO SELECT Frame Of Roller (D215E)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- CLASSIC ACCESSORIES Standard Garage Shelf Cover (52-216-010401-EC)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- GLOBAL INDUSTRIAL Nylon Cover For 3 Lug Cart, Blue (652865)
- Quantum Storage Systems Utility & Storage Carts