Shop All Tip Out Bins
Quantum Storage Systems
QTB306 Tilt Out Storage Bin- 6 Compartments Gray
Mfr # QTB306GY
Zoro # G008647761
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 4/1/2002
- Outside Width 23-5/8
- Material Plastic
- Bin Depth 3/5/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB306GY
- Zoro # G008647761
- UPC # 651588034736
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Outside Height | 4/1/2002 |
Outside Width | 23-5/8 |
Bin Depth | 3/5/2008 |
Details
Item | Single Sided Tip Out Bin |
Material | Plastic |
Description
Durable, polystyrene case and transparent bins. Modular design allows you to stack different sizes. Compartments tilt at a 45° angle and can beremoved easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Gray (QTB303GY)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS Bin Storage Rack, 70 Bins, White (QFS248-305WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, White (QTB405WT)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- Quantum Storage Systems Tip Out Bins