Shop All Tip Out Bins
Quantum Storage Systems
QTB305 Tilt Out Storage Bin- 5 Compartments Gray
Mfr # QTB305GY
Zoro # G308647744
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 6/1/2002
- Outside Width 23-5/8
- Material Plastic
- Bin Depth 5/1/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB305GY
- Zoro # G308647744
- UPC # 651588034675
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Outside Height | 6/1/2002 |
Outside Width | 23-5/8 |
Bin Depth | 5/1/2004 |
Details
Item | Single Sided Tip Out Bin |
Material | Plastic |
Description
Durable, polystyrene case and transparent bins. Modular design allows you to stack different sizes. Compartments tilt at a 45° angle and can beremoved easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- QUADHANDS Magnetic Arm 200 12 (QH200)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- QUANTUM STORAGE SYSTEMS Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Single Sided Tip-Out Stand Gray (QFS124-31GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H24 In, Blk (QTF24)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- Quantum Storage Systems Tip Out Bins