Shop All Tip Out Bins
Quantum Storage Systems
QTB302 Tilt Out Storage Bin- 2 Compartments Ivory
Mfr # QTB302IV
Zoro # G908647762
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 13-7/8
- Outside Width 23-5/8
- Material Plastic
- Bin Depth 11/7/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # QTB302IV
- Zoro # G908647762
- UPC # 651588034514
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Outside Height | 13-7/8 |
Outside Width | 23-5/8 |
Bin Depth | 11/7/2008 |
Details
Item | Single Sided Tip Out Bin |
Material | Plastic |
Description
Durable, polystyrene case and transparent bins. Modular design allows you to stack different sizes. Compartments tilt at a 45° angle and can beremoved easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut Sa M6 (13092)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- QUANTUM STORAGE SYSTEMS Bin Unit, 2 Tip Out Bins, White (QTB302WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 2-1/2, 23-5/8 (QTB309WT)
- QUANTUM STORAGE SYSTEMS Steel; Plastic Single Sided Tip-Out Stand Gray (QFS124-31GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- Quantum Storage Systems Tip Out Bins