Shop All Shelving & Rack Accessories
Quantum Storage Systems
Post Basket 24"W x 60"L x 10"H
Mfr # BSK2460C
Zoro # G1577007
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Length 60"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BSK2460C
- Zoro # G1577007
- UPC # 651588212318
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 10" |
Length | 60" |
Width | 24" |
Details
Item | Post Basket,24 in W x 60 in L x 10 in H |
Description
Post Basket,24 in W x 60 in L x 10 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Drawer 2Ux14D (UDE-214)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Side Panel For 48"D, 48"H W/ Bolt Angle Brckts (RS1N004804)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Clear, 17 7/8 in L (QSB208CL)
- QUANTUM STORAGE SYSTEMS Label Holders 3"W x 3"D (LH3C)
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- QUANTUM STORAGE SYSTEMS Shelf Ledge 48" W, Silver, 2PK (BL48S-2)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- Quantum Storage Systems Shelving & Rack Accessories