Shop All Shelving & Rack Accessories
Quantum Storage Systems
Post Basket 24"W x 24"L x 10"H
Mfr # BSK2424C
Zoro # G1576970
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Height 10"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # BSK2424C
- Zoro # G1576970
- UPC # 651588311356
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 24" |
Height | 10" |
Width | 24" |
Details
Item | Post Basket,24 in W x 24 in L x 10 in H |
Description
Post Basket,24 in W x 24 in L x 10 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2A-HG)
- PLANO Plano ProLatch XL StowAway Compartment Box, , 14W x 14-3/8D x 3-1/4H, Clear (705001)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 63 inx1 in (P63C)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 60"L x 10"H (BSK2460C)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- CON-TACT BRAND Liner Shlf Grip Bwht 18Inx4Ft (04F-C6U52-06)
- Quantum Storage Systems Shelving & Rack Accessories