Shop All Shelving & Rack Accessories
Quantum Storage Systems
Post Basket 18"W x 36"L x 10"H
Mfr # BSK1836C
Zoro # G1576946
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 18"
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quantum Storage Systems
- MFR # BSK1836C
- Zoro # G1576946
- UPC # 651588311295
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 10" |
Width | 18" |
Length | 36" |
Details
Item | Post Basket,18 in W x 36 in L x 10 in H |
Description
Post Basket,18 in W x 36 in L x 10 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- MOLDED FIBERGLASS White Fiberglass Lid (8870085269)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 60"L x 10"H (BSK1860C)
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- QUANTUM STORAGE SYSTEMS Shelf Ledge 48" W, Silver, 2PK (BL48S-2)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 24"L x 10"H (BSK2424C)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- Quantum Storage Systems Shelving & Rack Accessories